Zoro Homepage

Nadia 64.25 in. Adjustable Floor Lamp

  • Mfr # LIT4337A

  • Zoro # G315835004


product price: $132.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LIT4337A
Zoro #
G315835004
UPC #
683726437895
Country of Origin
China

Description

Haute decor for inspired interiors the Nadia floor lamp embraces the beauty of clean lines and modern elegant details. Its stylish gold-finished metal base and swing arm are luxuriant touches highlighted by the soft glow of its white cotton shade. Features -Nadia 64.25 in. Adjustable Floor Lamp -Crafted with metal -Minor assembly needed -Light up any room with this perfect accent Specifications - Material: Metal - Number of Light Bulbs: 1 - Wattage: 13W - Bulb Type: CFL - Assembly Required: Yes - Height: 53-64.25 - Width: 15 - Depth: 15 - Weight: 14 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.