Zoro Homepage

Nantucket Hand Tufted Rectangle Rug, Teal, 2 x 3 ft.

  • Mfr # NAN603A-2

  • Zoro # G710668122


product price: $47.79
/ea

Key Features

Weave
hand tufted / hooked
Material
50% Wool, 50% Cotton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NAN603A-2
Zoro #
G710668122
UPC #
683726637653
Country of Origin
China

Dimensions

Size
2ft X 3ft

Details

Color
Teal
Weave
hand tufted / hooked
Material
50% Wool, 50% Cotton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.