Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Safavieh Natum Plant Stand; Reddish Brown & Blue Wash PAT5029B

Natum Plant Stand; Reddish Brown & Blue Wash (Discontinued)

  • Mfr # PAT5029B
  • Zoro # G409094782
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAT5029B
Zoro #
G409094782
UPC #
889048765696
Country of Origin
China

Dimensions

Size Dimension
24.5in X 15.8in X 43in

Details

Color
Reddish Brown, Blue Wash
Metal Type
Iron
Finish Surface Treatment
Powder Coating
Metal Color
Reddish Brown/ Blue Wash
Weight Capacity
20 Lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.