This item is Discontinued.

Safavieh Natural Fiber 9 ft. x 12 ft. Power Loomed Large Rectangle Rug - Brown-Brown NF443D-9

Natural Fiber 9 ft. x 12 ft. Power Loomed Large Rectangle Rug - Brown-Brown (Discontinued)

  • Mfr # NF443D-9
  • Zoro # G810698500
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NF443D-9
Zoro #
G810698500
UPC #
683726432036
Country of Origin
China

Dimensions

Length (In.)
108 in
Width (In.)
12 ft
Size
9ft X12ft

Details

Style
Natural Fiber
Shape
Rectangle
Weave
power loomed
Color
Brown
Material
Natural Fiber
Knitting
Power Loomed
Item
Rug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.