This item is Discontinued.

Safavieh Natural Fiber 9 ft. x 12 ft. Power Loomed Large Rectangle Rug - Natural-Black NF114C-9

Natural Fiber 9 ft. x 12 ft. Power Loomed Large Rectangle Rug - Natural-Black (Discontinued)

  • Mfr # NF114C-9
  • Zoro # G610698731
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NF114C-9
Zoro #
G610698731
UPC #
683726387589
Country of Origin
China

Dimensions

Pile Height
0.24in
Length (In.)
108in
Width (In.)
12 ft
Size
9inX12in

Details

Item
Rug
Color
Natural/Black
Shape
Rectangle
Pattern
natural fiber
Material
Seagrass
Style
Traditional
Knitting
Power Loomed
Weave
power loomed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.