This item is Discontinued.

Safavieh Natural Fiber Hand Woven Round Area RugGrey 6 x 6 ft. NF368C-6R

This item is Discontinued.

Safavieh

Natural Fiber Hand Woven Round Area RugGrey 6 x 6 ft. (Discontinued)

Mfr # NF368C-6R
Zoro # G909830354
UPC # 889048384552
Country of Origin India
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NF368C-6R
Zoro #
G909830354
UPC #
889048384552
Country of Origin
India

Dimensions

Size
6ft X6ft
Thickness
0.39 in

Details

Color
Grey
Weave
hand knotted
Material
Jute

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.