This item is Discontinued.

Safavieh Natural Fiber Hand Woven Square Rug- Light Grey- 4 x 4 ft. NF447G-4SQ

Natural Fiber Hand Woven Square Rug- Light Grey- 4 x 4 ft. (Discontinued)

  • Mfr # NF447G-4SQ
  • Zoro # G510711400
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NF447G-4SQ
Zoro #
G510711400
UPC #
683726853541
Country of Origin
China

Dimensions

Pile Height
0.50 in
Size
4ft X4ft

Details

Color
Light Grey
Weave
hand knotted
Material
Jute

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.