This item is Discontinued.

Safavieh Natural Fiber Power Loomed Accent Rug- Natural - Olive- 2 x 3 ft. NF114G-2

Natural Fiber Power Loomed Accent Rug- Natural - Olive- 2 x 3 ft. (Discontinued)

  • Mfr # NF114G-2
  • Zoro # G815768741
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NF114G-2
Zoro #
G815768741
UPC #
683726854500
Country of Origin
China

Description

Hand-woven with natural fibers this casual area rug is innately soft and durable. This densely woven rug will add a warm accent and feel to any home. The natural latex backing adds durability and helps hold the rug in place. Specifications -Design Type: Casual -Accent -Rug Size: 2' x 3' -Color: Natural / Olive -Material: Seagrass with Cotton Border and Polypropylene Backing -Weave: Power Loomed -Made In: China -Weight: 3.6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.