This item is Discontinued.

Safavieh Natural Fiber Rugs, Purple - 2 x 3 ft. NF447B-2

Natural Fiber Rugs, Purple - 2 x 3 ft. (Discontinued)

  • Mfr # NF447B-2
  • Zoro # G309288830
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NF447B-2
Zoro #
G309288830
UPC #
889048348868
Country of Origin
India

Dimensions

Pile Height
0.50 in
Size
2ft X3ft

Details

Color
Purple
Material
Jute
Weave
hand knotted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.