This item is Discontinued.

Safavieh Natural Fiber Rustic Rectangle Hand Woven RugsIvory & Gold 5 x 8 ft. NF202A-5

Natural Fiber Rustic Rectangle Hand Woven RugsIvory & Gold 5 x 8 ft. (Discontinued)

  • Mfr # NF202A-5
  • Zoro # G309284016
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NF202A-5
Zoro #
G309284016
UPC #
889048620643
Country of Origin
India

Dimensions

Thickness
0.31in - 0.39in
Size
5inX8in

Details

Color
Ivory/Gold
Pattern
natural fiber
Material
Jute
Weave
hand woven

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.