This item is Discontinued.

Safavieh Natural Fiber Rustic Rectangle Hand Woven RugsNatural & Gold 6 x 9 ft. NF202B-6

Natural Fiber Rustic Rectangle Hand Woven RugsNatural & Gold 6 x 9 ft. (Discontinued)

  • Mfr # NF202B-6
  • Zoro # G009284675
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NF202B-6
Zoro #
G009284675
UPC #
889048620728
Country of Origin
India

Dimensions

Size
6inX9in
Thickness
0.31in - 0.39in

Details

Color
Natural/Gold
Pattern
natural fiber
Material
Jute
Weave
hand woven

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.