This item is Discontinued.

Safavieh Natural Fiber Small Rectangle Area Rug, Natural - 3 x 5 ft. NF401A-3

Natural Fiber Small Rectangle Area Rug, Natural - 3 x 5 ft. (Discontinued)

  • Mfr # NF401A-3
  • Zoro # G409286620
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NF401A-3
Zoro #
G409286620
UPC #
889048402423
Country of Origin
India

Dimensions

Thickness
0.43 in - 0.47 in
Size
3ft X5ft

Details

Material
Jute
Color
Natural
Weave
hand knotted

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.