Zoro Homepage

Neil Accent Table Gold And White Glass Top

  • Mfr # FOX2528A

  • Zoro # G810680925


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Metal Type
Iron
Weight Capacity
15 Lbs.
Metal Color
Gold
Color
Gold , White Clear
Size
16 in X10.1 in X21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FOX2528A
Zoro #
G810680925
UPC #
683726437260
Country of Origin
China

Dimensions

Size
16 in X10.1 in X21 in

Details

Metal Type
Iron
Weight Capacity
15 Lbs.
Metal Color
Gold
Color
Gold , White Clear
Finish
Lacquer Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.