This item is Discontinued.

Safavieh Nikos Wicker Barrel Stool- Multi Color - 18 X 18 X 18 In. SEA8025A

Nikos Wicker Barrel Stool- Multi Color - 18 X 18 X 18 In. (Discontinued)

  • Mfr # SEA8025A
  • Zoro # G010715014
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEA8025A
Zoro #
G010715014
UPC #
683726805076
Country of Origin
China

Dimensions

Overall Depth
18
Overall Height
18
Width
18
Dimensions
18 in X 18 in X 18 in

Details

Weight Capacity
15 lbs.
Intended / Approved Use
Residential Use Only
Finish
Nc Coating
Wood Species
Wicker / Banana
Color
Multi

Description

Nikos Wicker Barrel Stool- Multi Color - 18 X 18 X 18 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.