This item is Discontinued.

Safavieh Noble 600 Medium Rectangle Area Rug Light Blue & Ivory - 5 ft.-1 in. x 7 ft.-6 in. NBL659-7680-5

Noble 600 Medium Rectangle Area Rug Light Blue & Ivory - 5 ft.-1 in. x 7 ft.-6 in. (Discontinued)

  • Mfr # NBL659-7680-5
  • Zoro # G711530121
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NBL659-7680-5
Zoro #
G711530121
UPC #
889048401938
Country of Origin
Belgium

Dimensions

Size
5 ft-1inX7 ft-6in
Pile Height
0.35in

Details

Color
Light Blue/Ivory
Pattern
noble
Material
52% Viscose, 36% Polyester, 12% Cotton
Weave
power loomed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.