This item is Discontinued.

Safavieh Noble 600 Small Rectangle Area Rug Light Blue & Ivory - 4 ft. x 5 ft.-7 in. NBL691-7680-4

Noble 600 Small Rectangle Area Rug Light Blue & Ivory - 4 ft. x 5 ft.-7 in. (Discontinued)

  • Mfr # NBL691-7680-4
  • Zoro # G011530494
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NBL691-7680-4
Zoro #
G011530494
UPC #
889048401747
Country of Origin
Belgium

Dimensions

Pile Height
0.35 in
Size
4 ft X 5 ft

Details

Weave
power loomed
Color
Light Blue/Ivory
Material
52% Viscose, 36% Polyester, 12% Cotton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.