Nomad Large Rectangle Area Rug, Multicolor - 8 X 10 Ft.
Mfr # NMD787A-8
Zoro # G110613890
product price: $923.99
/ea
Free Shipping & Returns
Key Features
Weave
hand knotted
Pile Height
3/8 in
Material
52% Wool, 33% Viscose, 15% Cotton
Color
Multi
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NMD787A-8
Zoro #
G110613890
UPC #
889048375116
Country of Origin
India
Dimensions
Pile Height
3/8 in
Size
8 ft x 10 ft
Details
Weave
hand knotted
Material
52% Wool, 33% Viscose, 15% Cotton
Color
Multi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.