Zoro Homepage

Nomad Large Rectangle Area Rug, Multicolor - 9 X 12 Ft.

  • Mfr # NMD785A-9

  • Zoro # G610613765


product price: $1,252.99
/ea
Free Shipping & Returns

Key Features

Pile Height
3/8 in
Weave
hand knotted
Color
Multi
Material
52% Wool, 33% Viscose, 15% Cotton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NMD785A-9
Zoro #
G610613765
UPC #
889048375062
Country of Origin
India

Dimensions

Pile Height
3/8 in
Size
9 ft X 12 ft

Details

Weave
hand knotted
Color
Multi
Material
52% Wool, 33% Viscose, 15% Cotton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.