
O-Dwyer 2 Drawer Desk, Brown
Mfr # DSK5708C
Zoro # G211840362
product price: $327.99
/ea
Free Shipping & Returns
Key Features
Finish
Water Based Paint
Color
Brown
Number of Drawers
2
Weight Capacity
50 Lbs.
Metal Type
Zinc Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DSK5708C
Zoro #
G211840362
UPC #
195058182843
Country of Origin
China
Dimensions
Size Dimension
42inx20inx29.5in
Drawer Dimensions
19.2 in X 15 in X 2.8 in
Details
Finish
Water Based Paint
Color
Brown
Number of Drawers
2
Weight Capacity
50 Lbs.
Metal Type
Zinc Alloy
Metal Color
Antique Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.