Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oasis Hand Woven Flatweave Rectangle Rug- Silver - Ivory- 9 X 12 Ft.

  • Mfr # OAS525A-9

  • Zoro # G310618039


product price: $691.99
/ea
Free Shipping & Returns

Key Features

Weave
flat weave
Color
Silver/Ivory
Size
9 ft X 12 ft
Material
80% Wool, 20% Cotton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OAS525A-9
Zoro #
G310618039
UPC #
889048090217
Country of Origin
China

Dimensions

Size
9 ft X 12 ft

Details

Weave
flat weave
Color
Silver/Ivory
Material
80% Wool, 20% Cotton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.