Ocean Jewel Garden Stool, Blue
Mfr # ACS4555A
Zoro # G910715039
product price: $121.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
195 Lbs.
Color
Blue
Material
Ceramic
Finish Surface Treatment
Glazing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACS4555A
Zoro #
G910715039
UPC #
889048185982
Country of Origin
China
Dimensions
Size (Width x Height x Depth)
13in x 13in x 18in
Details
Weight Capacity
195 Lbs.
Color
Blue
Material
Ceramic
Finish Surface Treatment
Glazing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.