This item is Discontinued.

Safavieh Onika Square Accent Table- Black - 28.3 x 31.5 x 31.5 in. PAT4007A

Onika Square Accent Table- Black - 28.3 x 31.5 x 31.5 in. (Discontinued)

  • Mfr # PAT4007A
  • Zoro # G810670865
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAT4007A
Zoro #
G810670865
UPC #
683726989516
Country of Origin
China

Dimensions

Size
31.5 in x 31.5 in x 28.3 in

Details

Finish
Powder Coating
Metal Type
Aluminium
Color
Black , Grey
Frame Material
Wood
Metal Color
Silver
Weight Capacity
50 Lbs.
Wood Type
Oak

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.