This item is Discontinued.

Safavieh Owens Balcony Hanging Half Table, Grey - 13 x 27.6 x 16.5 in. PAT7045B

Owens Balcony Hanging Half Table, Grey - 13 x 27.6 x 16.5 in. (Discontinued)

  • Mfr # PAT7045B
  • Zoro # G011926747
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAT7045B
Zoro #
G011926747
UPC #
889048525924
Country of Origin
Viet Nam

Dimensions

Size (Width x Height x Depth)
16.5in x 27.6in x 13in

Details

Weight Capacity
100 Lbs.
Material
Wood
Color
Grey Wash
Finish Surface Treatment
Washing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.