This item is Discontinued.

Safavieh Paloma Retro Metal Full Size Headboard, Antique Bronze HBD6201D-F

Paloma Retro Metal Full Size Headboard, Antique Bronze (Discontinued)

  • Mfr # HBD6201D-F
  • Zoro # G112018389
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HBD6201D-F
Zoro #
G112018389
UPC #
889048648210
Country of Origin
China

Dimensions

Size
55.875 in x 0.75 in x 59 in

Details

Material
Metal
Metal Type
Metal Tube
Color
Antique Bronze
Metal Color
Antique Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.