This item is Discontinued.

Safavieh Pamella 2 Shelf Leaning Desk, Natural & Charcoal DSK9400C

Pamella 2 Shelf Leaning Desk, Natural & Charcoal (Discontinued)

  • Mfr # DSK9400C
  • Zoro # G911839963
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSK9400C
Zoro #
G911839963
UPC #
195058242905
Country of Origin
Indonesia

Dimensions

Dimensions
26 in X 22.3 in X 76 in

Details

Finish
Nc Coating
Color
Natural / Charcoal
Wood Species
Mahogany / Mdf
For Use With
Residential Use Only
Number of Shelves
4
Assembled/Unassembled
Unassembled
Metal Type
Galvanize Metal
Wood Color
Natural / Charcoal
Weight Capacity
39.68 Lbs. / Shelf
Metal Color
Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.