Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Safavieh Paradise Accent Area Rug, Mouse - 2 ft. 7 in. x 4 ft. PAR356-3110-24

Paradise Accent Area Rug, Mouse - 2 ft. 7 in. x 4 ft. (Discontinued)

  • Mfr # PAR356-3110-24
  • Zoro # G209282907
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAR356-3110-24
Zoro #
G209282907
UPC #
683726658726
Country of Origin
Belgium

Dimensions

Pile Height
0.24 in
Size
2 ft 7 in x 4 ft

Details

Weave
power loomed
Material
75% Viscose, 18% Polyester, 7% Cotton
Color
Mouse

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.