This item is Discontinued.

Safavieh Paradise Power Loomed Rectangle Rug- Anthracite - Anthracite- 8 X 11 Ft. 2 In. PAR152-2330-8

Paradise Power Loomed Rectangle Rug- Anthracite - Anthracite- 8 X 11 Ft. 2 In. (Discontinued)

  • Mfr # PAR152-2330-8
  • Zoro # G810620198
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAR152-2330-8
Zoro #
G810620198
UPC #
683726462316
Country of Origin
China

Dimensions

Pile Height
0.24 in
Size
8ft X11ft-2 in

Details

Color
Anthracite/Anthracite
Weave
power loomed
Material
75% Viscose, 18% Polyester, 7% Cotton

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.