Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paradise Power Loomed Rectangle Rug- Charcoal - Multi- 4 x 5 ft. 7 in.

  • Mfr # PAR157-330-4

  • Zoro # G209287599


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Weave
power loomed
Material
75% Viscose, 18% Polyester, 7% Cotton
Pile Height
0.24 in
Size
4 ft X 5 ft
Color
Charcoal/Multi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAR157-330-4
Zoro #
G209287599
UPC #
683726496007
Country of Origin
China

Dimensions

Pile Height
0.24 in
Size
4 ft X 5 ft

Details

Weave
power loomed
Material
75% Viscose, 18% Polyester, 7% Cotton
Color
Charcoal/Multi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.