This item is Discontinued.

Safavieh Paradise Power Loomed Rectangle Rug- Purple - Fuchisa- 4 x 5 ft. 7 in. PAR100-880-4

Paradise Power Loomed Rectangle Rug- Purple - Fuchisa- 4 x 5 ft. 7 in. (Discontinued)

  • Mfr # PAR100-880-4
  • Zoro # G609286963
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PAR100-880-4
Zoro #
G609286963
UPC #
683726553496
Country of Origin
China

Dimensions

Pile Height
0.24in
Size
4 ftX5 ft-7in

Details

Color
Purple/Fuchisa
Pattern
paradise
Material
75% Viscose, 18% Polyester, 7% Cotton
Weave
power loomed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.