
Park Large Storage Bench - Grey
Mfr # HUD8226M
Zoro # G210758866
product price: $467.99
/ea
Free Shipping & Returns
Key Features
Dimensions
46.85 in X 18.31 in X 16.73 in
Intended / Approved Use
Residential Use Only
Color
Stone
Drawer/Shelf Dimensions
Storage Dim: 42.1 X 13.4 X 9.6
Fabric
Linen
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HUD8226M
Zoro #
G210758866
UPC #
683726404477
Country of Origin
China
Dimensions
Dimensions
46.85 in X 18.31 in X 16.73 in
Drawer/Shelf Dimensions
Storage Dim: 42.1 X 13.4 X 9.6
Details
Intended / Approved Use
Residential Use Only
Color
Stone
Fabric
Linen
Weight Capacity
550 lbs.
Wood Species
Birchwood
Description
Park Large Storage Bench - Grey
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.