Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parkes Flush Mount, Black

  • Mfr # FLU4064A

  • Zoro # G409079567


product price: $64.89
/ea

Key Features

Light Bulb Bass
E26
Size Dimension
8.25 in x 8.25 in x 6 in
Shade Color
Black
Housing Material
Iron
Canopy Dimensions
4.75 in X 4.75 in X 1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLU4064A
Zoro #
G409079567
UPC #
195058360227
Country of Origin
China

Dimensions

Size Dimension
8.25 in x 8.25 in x 6 in
Canopy Dimensions
4.75 in X 4.75 in X 1 in

Details

Light Bulb Bass
E26
Shade Color
Black
Housing Material
Iron
Fixture Housing Color
Black , Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.