Zoro Homepage

Passion Power Loomed Rectangle Rug- Grey - Green- 4 x 5 ft. 7 in.

  • Mfr # PAS402D-4

  • Zoro # G009288062


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Weave
power loomed
Material
90% Polypropylene, 10% Polyester
Size
4 ft X 5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAS402D-4
Zoro #
G009288062
UPC #
889048122994
Country of Origin
China

Dimensions

Size
4 ft X 5 ft

Details

Weave
power loomed
Material
90% Polypropylene, 10% Polyester
Color
Grey/Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.