This item is Discontinued.

Safavieh Patina Power Loomed Rectangle Rug, Blue - Ivory, 5 ft. 1 in. x 7 ft. 6 in. PTN320D-5

Patina Power Loomed Rectangle Rug, Blue - Ivory, 5 ft. 1 in. x 7 ft. 6 in. (Discontinued)

  • Mfr # PTN320D-5
  • Zoro # G215816479
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTN320D-5
Zoro #
G215816479
UPC #
889048089181
Country of Origin
China

Description

Soft comforting colors fill the ageless enchanting motifs of the Safavieh Patina Collection. A skillfully weaved short pile creates a timeless landscape and inimitable look of antiquity in these distinctive floor coverings. Traditional styling and a rich color palette make these area rugs the ideal choice to transform ordinary room design into haute dcor. . Specifications -Design Type: Traditional -Shape: Rectangle -Rug Size: 5' - 1 x 7' - 6 -Color: Blue / Ivory -Material: 55% Cotton 40% Polypropylene -Weave: Power Loomed -Made In: Turkey -Weight: 13.3400001525878 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.