This item is Discontinued.

Safavieh Pink Diamonds Kids Garden Stool, Pink - 12.6 x 11 x 9.8 in. KID4501A

Pink Diamonds Kids Garden Stool, Pink - 12.6 x 11 x 9.8 in. (Discontinued)

  • Mfr # KID4501A
  • Zoro # G910715015
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KID4501A
Zoro #
G910715015
UPC #
683726643029
Country of Origin
China

Dimensions

Size
9.8 in X 11 in X 12.6 in

Details

Weight Capacity
80 Lbs.
Frame Material
Ceramic
Color
Pink

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.