Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Safavieh Polar Shag Power Loomed Small Rectangle Area RugWhite 4 x 6 ft. PSG800B-4

Polar Shag Power Loomed Small Rectangle Area RugWhite 4 x 6 ft. (Discontinued)

  • Mfr # PSG800B-4
  • Zoro # G309750856
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSG800B-4
Zoro #
G309750856
UPC #
889048284791
Country of Origin
Turkey

Dimensions

Size
4 ft x 6 ft

Details

Color
White
Pattern
polar shag
Material
70% Polyester, 30% Jute
Weave
power loomed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.