Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polonium Accent Table - Silver

  • Mfr # FOX5502A

  • Zoro # G810610885


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Metal Color
Silver
Metal Type
Aluminum
Color
Silver
Dimensions
17.25 in X 17.25 in X 20.25 in
Weight Capacity
15 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FOX5502A
Zoro #
G810610885
UPC #
683726533153
Country of Origin
China

Dimensions

Dimensions
17.25 in X 17.25 in X 20.25 in

Details

Metal Color
Silver
Metal Type
Aluminum
Color
Silver
Finish
Powder Coated
Weight Capacity
15 lbs.
Intended / Approved Use
Residential Use Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.