This item is Discontinued.

Safavieh Porcello Power Loomed Rectangle Rug- Ivory - Grey- 5 Ft. 2 In. X 7 Ft. 6 In. PRL7732E-5

Porcello Power Loomed Rectangle Rug- Ivory - Grey- 5 Ft. 2 In. X 7 Ft. 6 In. (Discontinued)

  • Mfr # PRL7732E-5
  • Zoro # G510621655
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PRL7732E-5
Zoro #
G510621655
UPC #
889048069442
Country of Origin
China

Dimensions

Pile Height
0.25 in
Size
5 ft X 7 ft

Details

Color
Ivory/Grey
Weave
power loomed
Material
Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.