This item is Discontinued.

Safavieh Porcello Power Loomed Rectangle Rug- Light Grey - Purple- 5 Ft. 2 In. X 7 Ft. 6 In. PRL7734B-5

Porcello Power Loomed Rectangle Rug- Light Grey - Purple- 5 Ft. 2 In. X 7 Ft. 6 In. (Discontinued)

  • Mfr # PRL7734B-5
  • Zoro # G910621835
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRL7734B-5
Zoro #
G910621835
UPC #
889048069862
Country of Origin
China

Dimensions

Pile Height
0.25in
Size
5 ft-2inX7 ft-6in

Details

Color
Light Grey/Purple
Pattern
porcello
Material
Polypropylene
Weave
power loomed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.