This item is Discontinued.

Safavieh Porcello Power Loomed Round Rugs Grey & Orange - 6 ft. 7 in. x 6 ft. 7 in. PRL7742F-7R

This item is Discontinued.

Safavieh

Porcello Power Loomed Round Rugs Grey & Orange - 6 ft. 7 in. x 6 ft. 7 in. (Discontinued)

Mfr # PRL7742F-7R
Zoro # G811560486
UPC # 889048352056
Country of Origin Türkiye
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PRL7742F-7R
Zoro #
G811560486
UPC #
889048352056
Country of Origin
Türkiye

Dimensions

Size
6 ft-7inX6 ft-7in
Pile Height
0.25in

Details

Color
Grey/Orange
Pattern
porcello
Material
Polypropylene
Weave
power loomed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.