This item is Discontinued.

Safavieh Power Loomed 8 x 10 ft. Vintage Persian Global RugRed & Blue Rectangle VTP478Q-8

Power Loomed 8 x 10 ft. Vintage Persian Global RugRed & Blue Rectangle (Discontinued)

  • Mfr # VTP478Q-8
  • Zoro # G109804612
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VTP478Q-8
Zoro #
G109804612
UPC #
889048623651
Country of Origin
Turkey

Dimensions

Pile Height
0.24 in
Size
8ft X10ft

Details

Weave
power loomed
Color
Red/Blue
Material
Polyester

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.