This item is Discontinued.

Safavieh Quatrefoil Garden Stool- Aqua - 18 x 14 x 14 in. ACS4535C

Quatrefoil Garden Stool- Aqua - 18 x 14 x 14 in. (Discontinued)

  • Mfr # ACS4535C
  • Zoro # G810714972
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ACS4535C
Zoro #
G810714972
UPC #
683726322894
Country of Origin
China

Dimensions

Size (Width x Height x Depth)
14in x 14in x 18in

Details

Weight Capacity
195 Lbs.
Material
Glazed Ceramic
Color
Light Blue
Finish Surface Treatment
Glazing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.