Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rafiki 3 Shelf Console Table, Black

  • Mfr # CNS5715B

  • Zoro # G911851064


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Wood Species
Pine / Mdf
Intended / Approved Use
Residential Use Only
Color
Black
Drawer/Shelf Dimensions
30.7 in X 10.6 in X 20 in
Dimensions
33.8 in X 13.8 in X 29.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNS5715B
Zoro #
G911851064
UPC #
195058018548
Country of Origin
China

Dimensions

Drawer/Shelf Dimensions
30.7 in X 10.6 in X 20 in
Dimensions
33.8 in X 13.8 in X 29.5 in

Details

Wood Species
Pine / Mdf
Intended / Approved Use
Residential Use Only
Color
Black
Assembly
Assembly Required
Finish
Water Based Paint
Quantity of Shelves
3
Weight Capacity
40 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.