
Rafiki 3 Shelf Console Table, Brown
Mfr # CNS5715C
Zoro # G211851122
product price: $168.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
40 Lbs.
Number of Shelves
3
Wood Type
Pine/ Mdf
Color
Brown
Finish
Water Based Paint
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CNS5715C
Zoro #
G211851122
UPC #
195058018555
Country of Origin
China
Dimensions
Shelf Dimensions
30.7 in X 10.6 in X 20 in
Size
33.8 in X13.8 in X29.5 in
Details
Weight Capacity
40 Lbs.
Number of Shelves
3
Wood Type
Pine/ Mdf
Color
Brown
Finish
Water Based Paint
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.