Zoro Homepage

Rafiki 3 Shelf Console Table, Distressed White

  • Mfr # CNS5715A

  • Zoro # G711850755


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Size (Width x Height x Depth)
33.8inX13.8inX29.5in
Weight Capacity
40 Lbs.
Color
Distressed White
Material
Pine/ Mdf
Finish Surface Treatment
Water Based Paint
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNS5715A
Zoro #
G711850755
UPC #
195058018531
Country of Origin
China

Dimensions

Size (Width x Height x Depth)
33.8inX13.8inX29.5in
Shelf Dimensions
30.7 in X 10.6 in X 20in

Details

Weight Capacity
40 Lbs.
Color
Distressed White
Material
Pine/ Mdf
Finish Surface Treatment
Water Based Paint
No Of Shelves
3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.