Zoro Homepage

Rafiki Rect Accent Table, Distressed White

  • Mfr # ACC5710A

  • Zoro # G611837931


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
40 Lbs.
Wood Type
Pine/ Mdf
Number of Shelves
1
Metal Type
Zinc Alloy
Size
22 in X15.8 in X22.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC5710A
Zoro #
G611837931
UPC #
195058018470
Country of Origin
China

Dimensions

Size
22 in X15.8 in X22.8 in

Details

Weight Capacity
40 Lbs.
Wood Type
Pine/ Mdf
Number of Shelves
1
Metal Type
Zinc Alloy
Finish
Water Based Paint
Color
Distressed White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.