
Rafiki Square Accent Table, Distressed White
Mfr # ACC5709A
Zoro # G411838664
product price: $111.99
/ea
Free Shipping & Returns
Key Features
Number of Shelves
1
Weight Capacity
40 Lbs.
Finish
Water Based Paint
Wood Type
Pine/ Mdf
Metal Type
Zinc Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACC5709A
Zoro #
G411838664
UPC #
195058018449
Country of Origin
China
Dimensions
Size
13.8 in X13.8 in X28.3 in
Details
Number of Shelves
1
Weight Capacity
40 Lbs.
Finish
Water Based Paint
Wood Type
Pine/ Mdf
Metal Type
Zinc Alloy
Color
Distressed White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.