Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rag Rug Hand Woven Small Rectangle Rug- White - Multi- 4 x 6 ft.

  • Mfr # RAR121G-4

  • Zoro # G409289454


product price: $52.59
/ea

Key Features

Size
4 ft x 6 ft
Color
Ivory/Multi
Pattern
rag rug
Material
Cotton
Weave
hand woven
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RAR121G-4
Zoro #
G409289454
UPC #
683726315339
Country of Origin
China

Dimensions

Size
4 ft x 6 ft

Details

Color
Ivory/Multi
Pattern
rag rug
Material
Cotton
Weave
hand woven

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.