Zoro Homepage

Rag Rug Small Rectangle Area Rug, Red and Multi - 4 x 6 ft.

  • Mfr # RAR129R-4

  • Zoro # G309541775


product price: $53.15
/ea

Key Features

Color
Red/Multi
Pattern
rag rug
Material
Cotton
Weave
hand woven
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAR129R-4
Zoro #
G309541775
UPC #
889048217621
Country of Origin
India

Dimensions

Size
4 ft x 6 ft

Details

Color
Red/Multi
Pattern
rag rug
Material
Cotton
Weave
hand woven

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.