Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rag Rug Square Area Rug, Black and Multi - 6 x 6 ft.

  • Mfr # RAR129Q-6SQ

  • Zoro # G909541663


product price: $79.79
/ea
Free Shipping & Returns

Key Features

Color
Black/Multi
Pattern
rag rug
Material
Cotton
Size
6inX6in
Weave
hand woven
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAR129Q-6SQ
Zoro #
G909541663
UPC #
889048217577
Country of Origin
India

Dimensions

Size
6inX6in

Details

Color
Black/Multi
Pattern
rag rug
Material
Cotton
Weave
hand woven

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.