Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Raina Side Table, Grey

  • Mfr # FOX6278C

  • Zoro # G310667891


product price: $493.99
/ea
Free Shipping & Returns

Key Features

Metal Type
Iron
Wood Type
Rubberwood
Tabletop Color
Grey
Drawer Dimensions
19.4 in X 12.9 in X 5 in
Number of Drawers
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FOX6278C
Zoro #
G310667891
UPC #
889048220645
Country of Origin
China

Dimensions

Drawer Dimensions
19.4 in X 12.9 in X 5 in
Size Dimension
24 in X16 in X25 in

Details

Metal Type
Iron
Wood Type
Rubberwood
Tabletop Color
Grey
Number of Drawers
3
Finish
Nc Coating
Weight Capacity
45 Lbs.
Metal Color
Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.